- 9.63 Length
- Straight Bore Type
- 52100 Bearing Steel Material
- 250 Outside Diameter - Metric
features
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Nylaplate® seal on one side
- Standard internal clearance
- 22200 series spherical bearing
| Series | 22200 |
| Overall Width (mm) | 68 |
| Shaft Shoulder Diameter | 6.25 |
| Sealed | Sealed - One Side |
| Full Complement/Caged | Caged |
| Precision Rating | P0 | ISO 15-2008 |
| Bore Size - Metric | 140 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Housing Shoulder Diameter | 9.063 |
| Housing & Shaft Fillet (in) | 0.098 |
| W33 Groove Width | 0.438 |
| Material | 52100 Bearing Steel |
| Speed (Max) Grease | 875 |
| Dynamic Load Rating (lb) | 159100 |
| Outside Diameter - Metric | 250 |
| Overall Width (in) | 2.6772 |
| Platform | Spherol |
| Static Load Rating (lb) | 200000 |
| Maximum Operating Temperature | 300 |
| Speed (Max) Oil | 1750 |
| Duplexing | No |
| Outer Ring Type | Not Split |
| Number of Rows | 1 |
| Weight | 31.3 LB |
| EAN or UPC | 726166008826 |

