
- 8.06 Length
- Straight Bore Type
- 52100 Bearing Steel Material
- 200 Outside Diameter - Metric
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- High temperature seal on both sides
- High temperature grease
- Greater than standard internal clearance
Overall Width (mm) | 53 |
Static Load Rating (lb) | 124000 |
Maximum Operating Temperature | 450 |
Full Complement/Caged | Caged |
Overall Width (in) | 2.0866 |
Material | 52100 Bearing Steel |
Speed (Max) Grease | 1100 |
Platform | Spherol |
YS Seal Min. Face Clearance | 0.125 |
Housing Shoulder Diameter | 7.125 |
Series | 22200 |
Number of Rows | 1 |
W33 Groove Width | 0.328 |
Housing & Shaft Fillet (in) | 0.079 |
Duplexing | No |
Speed (Max) Oil | 2200 |
Lubrication Hole Type | Lubrication Groove & Hole |
Bore Size - Metric | 110 |
Outer Ring Type | Not split |
Shaft Shoulder Diameter | 4.875 |
Outside Diameter - Metric | 200 |
Sealed | Sealed - Both Sides |
Precision Rating | P0 | ISO 15-2111 |
Dynamic Load Rating (lb) | 100000 |
Weight | 15.9 LB |
EAN or UPC | 726166098568 |
