Skip to content Skip to navigation menu
McGillSB22215K W33YSS

SB22215K W33YSS

0315806000
Item #101088885
  • 5.69 Length
  • Tapered Bore Type
  • 52100 Bearing Steel Material
  • 130 Outside Diameter - Metric
McGillSB22215K W33YSS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5.69 Length
  • Tapered Bore Type
  • 52100 Bearing Steel Material
  • 130 Outside Diameter - Metric

features

  • 22200 series spherical bearing
  • Single row separated spherical rolling elements
  • Oil hole and annular lubrication groove
  • Lambda® seal on both sides
  • Standard internal clearance
  • Tapered bore
Housing Shoulder Diameter 4.188
Series 22200
W33 Groove Width 0.188
Maximum Operating Temperature 300
Speed (Max) Oil 3500
Bore Size - Metric 75
Overall Width (in) 1.2205
Outer Ring Type Not Split
Shaft Shoulder Diameter 3.313
Outside Diameter - Metric 130
YS Seal Min. Face Clearance 0.125
Number of Rows 1
Housing & Shaft Fillet (in) 0.059
Precision Rating P0 | ISO 15-2008
Dynamic Load Rating (lb) 37600
Duplexing No
Overall Width (mm) 31
Sealed Sealed - Both Sides
Lubrication Hole Type Lubrication Groove & Hole
Speed (Max) Grease 1750
Full Complement/Caged Caged
Platform Spherol
Static Load Rating (lb) 41400
Material 52100 Bearing Steel
Weight 3.9 LB
EAN or UPC 726166005726
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison