Skip to content Skip to navigation menu
McGillSB22213C3W33YS

SB22213C3W33YS

Spherical Roller Bearing
Item #101088856
  • 5.06 Length
  • Straight Bore Type
  • 52100 Bearing Steel Material
  • 120 Outside Diameter - Metric
McGillSB22213C3W33YS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5.06 Length
  • Straight Bore Type
  • 52100 Bearing Steel Material
  • 120 Outside Diameter - Metric

features

  • 22200 series spherical bearing
  • Single row separated spherical rolling elements
  • Oil hole and annular lubrication groove
  • Lambda® seal on one side
  • Greater than standard internal clearance
Maximum Operating Temperature 300
Lubrication Hole Type Lubrication Groove & Hole
Precision Rating P0 | ISO 15-2008
Housing & Shaft Fillet (in) 0.059
Dynamic Load Rating (lb) 35500
Duplexing No
Overall Width (mm) 31
Number of Rows 1
Shaft Shoulder Diameter 2.938
YS Seal Min. Face Clearance 0.125
Series 22200
Bore Size - Metric 65
Outside Diameter - Metric 120
Housing Shoulder Diameter 4.938
Material 52100 Bearing Steel
Outer Ring Type Not Split
Platform Spherol
Full Complement/Caged Caged
Speed (Max) Oil 3800
Overall Width (in) 1.2205
W33 Groove Width 0.188
Static Load Rating (lb) 39000
Speed (Max) Grease 1900
Sealed Sealed - One Side
Weight 3.4 LB
EAN or UPC 726166005214
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison