Skip to content Skip to navigation menu
McGillSB22211C2W33YSS

SB22211C2W33YSS

Spherical Roller Bearing
Item #101088827
  • 5.06 Length
  • Straight Bore Type
  • 52100 Bearing Steel Material
  • 100 Outside Diameter - Metric
McGillSB22211C2W33YSS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5.06 Length
  • Straight Bore Type
  • 52100 Bearing Steel Material
  • 100 Outside Diameter - Metric

features

  • Single row separated spherical rolling elements
  • Oil hole and annular lubrication groove
  • Lambda® seal on both sides
  • Less than standard internal clearance
  • 22200 series spherical bearing
Series 22200
Housing & Shaft Fillet (in) 0.059
Number of Rows 1
Shaft Shoulder Diameter 2.5
Duplexing No
Outer Ring Type Not Split
Speed (Max) Oil 4650
Precision Rating P0 | ISO 15-2008
Static Load Rating (lb) 23000
Maximum Operating Temperature 300
Bore Size - Metric 55
Outside Diameter - Metric 100
Platform Spherol
Lubrication Hole Type Lubrication Groove & Hole
Overall Width (in) 0.9843
Dynamic Load Rating (lb) 23000
Sealed Sealed - Both Sides
Overall Width (mm) 25
W33 Groove Width 0.172
Speed (Max) Grease 2325
Material 52100 Bearing Steel
YS Seal Min. Face Clearance 0.09375
Housing Shoulder Diameter 4.188
Full Complement/Caged Caged
Weight 1.9 LB
EAN or UPC 726166004408
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison