Skip to content Skip to navigation menu
McGillSB22210K C3W33

SB22210K C3W33

Spherical Roller Bearing
Item #101088819
  • 3.63 Length
  • Tapered Bore Type
  • 52100 Bearing Steel Material
  • 90 Outside Diameter - Metric
McGillSB22210K C3W33
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.63 Length
  • Tapered Bore Type
  • 52100 Bearing Steel Material
  • 90 Outside Diameter - Metric

features

  • 22200 series spherical bearing
  • Single row separated spherical rolling elements
  • Oil hole and annular lubrication groove
  • Greater than standard internal clearance
  • Tapered bore
Overall Width (in) 0.9055
Material 52100 Bearing Steel
Shaft Shoulder Diameter 2.25
Platform Spherol
Full Complement/Caged Caged
Lubrication Hole Type Lubrication Groove & Hole
Maximum Operating Temperature 300
Number of Rows 1
Overall Width (mm) 23
Housing & Shaft Fillet (in) 0.039
Precision Rating P0 | ISO 15-2008
W33 Groove Width 0.172
Outside Diameter - Metric 90
Outer Ring Type Not Split
Housing Shoulder Diameter 3.125
Speed (Max) Oil 5250
Dynamic Load Rating (lb) 18700
Static Load Rating (lb) 19300
Series 22200
Speed (Max) Grease 2625
Duplexing No
Sealed None
Bore Size - Metric 50
Weight 1.4 LB
EAN or UPC 726166003739
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison