- 2.63 Length
- Tapered Bore Type
- 52100 Bearing Steel Material
- 52 Outside Diameter - Metric
features
- 22200 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Standard internal clearance
- Tapered bore
| W33 Groove Width | 0.156 |
| Housing Shoulder Diameter | 1.813 |
| Precision Rating | P0 | ISO 15-2008 |
| Duplexing | No |
| Shaft Shoulder Diameter | 1.219 |
| Full Complement/Caged | Caged |
| Overall Width (in) | 0.7087 |
| Sealed | None |
| Bore Size - Metric | 25 |
| Series | 22200 |
| Platform | Spherol |
| Dynamic Load Rating (lb) | 9000 |
| Outer Ring Type | Not Split |
| Overall Width (mm) | 18 |
| Static Load Rating (lb) | 7300 |
| Speed (Max) Oil | 10000 |
| Housing & Shaft Fillet (in) | 0.039 |
| Maximum Operating Temperature | 300 |
| Outside Diameter - Metric | 52 |
| Material | 52100 Bearing Steel |
| Number of Rows | 1 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Speed (Max) Grease | 5000 |
| Weight | 0.4 LB |
| EAN or UPC | 726166001414 |

