- 4.5 Outside Diameter - Inch
- Straight Bore Type
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
- Double rubber-lipped seals with one lip turned in and one lip turned out
| Hole Diameter | 0.188 |
| Number of Rows | 1 |
| Bore Type | Straight |
| Series | Standard |
| Duplexing | No |
| Precision Rating | RBEC-1 |
| Housing & Shaft Fillet (in) | 0.08 |
| Width | 2.12 |
| Cage Material | Steel |
| Flanges | No Flanges |
| Platform | Cagerol Bearing |
| Static Load Rating (lb) | 71600 |
| Material | 52100 Bearing Steel |
| Full Complement/Caged | Caged |
| Dynamic Load Rating (lb) | 31300 |
| Speed (Max) Grease | 1090 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Seal Type | Rubber Lip |
| Outside Diameter - Inch | 4.5 |
| Related Inner Ring | MI 46 |
| Sealed | Sealed - Both Sides |
| Includes Inner Ring | No |
| Bore Size - Inch | 3.5 |
| Weight | 2.52 LB |
| EAN or UPC | 726166064228 |

