- 1.25" ID x 2.0625" OD x 1.25" Wide, Double Sealed (One Lip In, One Lip Out), Steel Cage, With Inner Race, With Oil Hole, Precision Needle Roller Bearing
| O.D. | 2.0625 in |
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/Oil Hole |
| Precision Ground | Yes |
| End Type | Open End |
| Enclosure | Double Sealed |
| Origin | Needle Radial |
| Self Aligning | No |
| Inner Ring O.D. | 1 1/2 in |
| Bearing Design | Removable Inner Ring – Straight |
| Bore Type | Round Bore, Inch Type |
| Capacity | Standard Capacity |
| Cage Material | Steel |
| I.D. | 1 1/4 in |
| Weight | 0.8 LB |

