- 1.875 Outside Diameter - Inch
- Straight Bore Type
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
- Matched pair for duplex mounting
| Duplexing | Yes |
| Outside Diameter - Inch | 1.875 |
| Sealed | None |
| Housing & Shaft Fillet (in) | 0.04 |
| Hole Diameter | 0.094 |
| Includes Inner Ring | No |
| Flanges | No Flanges |
| Number of Rows | 1 |
| Bore Size - Inch | 1.375 |
| Material | 52100 Bearing Steel |
| Series | Standard |
| Precision Rating | RBEC-1 |
| Related Inner Ring | MI 18 |
| Speed (Max) Grease | 4370 |
| Seal Type | Unsealed |
| Static Load Rating (lb) | 19700 |
| Bore Type | Straight |
| Full Complement/Caged | Caged |
| Dynamic Load Rating (lb) | 20000 |
| Cage Material | Steel |
| Speed (Max) Oil | 8750 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Platform | Cagerol Bearing |
| Width | 1.70 |
| Weight | 0.63 LB |
| EAN or UPC | 726166066079 |

