- 1.625 Outside Diameter - Inch
- Straight Bore Type
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
- Matched pair for duplex mounting
- Narrow width configuration
| Series | Narrow |
| Duplexing | Yes |
| Material | 52100 Bearing Steel |
| Precision Rating | RBEC-1 |
| Bore Size - Inch | 1.125 |
| Seal Type | Unsealed |
| Sealed | None |
| Static Load Rating (lb) | 12200 |
| Housing & Shaft Fillet (in) | 0.04 |
| Platform | Cagerol Bearing |
| Flanges | No Flanges |
| Related Inner Ring | MI 14 N, MI 15 N |
| Bore Type | Straight |
| Hole Diameter | 0.094 |
| Width | 1.75 |
| Cage Material | Steel |
| Number of Rows | 1 |
| Dynamic Load Rating (lb) | 14400 |
| Full Complement/Caged | Caged |
| Includes Inner Ring | No |
| Speed (Max) Oil | 10700 |
| Outside Diameter - Inch | 1.625 |
| Speed (Max) Grease | 5350 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Weight | 0.42 LB |
| EAN or UPC | 726166065768 |

