- 1.375 Outside Diameter - Inch
- Straight Bore Type
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
- Double rubber-lipped seals with one lip turned in and one lip turned out
| Includes Inner Ring | No |
| Static Load Rating (lb) | 6000 |
| Dynamic Load Rating (lb) | 5280 |
| Hole Diameter | 0.079 |
| Full Complement/Caged | Caged |
| Duplexing | No |
| Width | 1.75 |
| Bore Size - Inch | 0.875 |
| Number of Rows | 1 |
| Material | 52100 Bearing Steel |
| Series | Standard |
| Outside Diameter - Inch | 1.375 |
| Platform | Cagerol Bearing |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Bore Type | Straight |
| Precision Rating | RBEC-1 |
| Sealed | Sealed - Both Sides |
| Related Inner Ring | MI 10 |
| Seal Type | Rubber Lip |
| Speed (Max) Grease | 4400 |
| Cage Material | Steel |
| Housing & Shaft Fillet (in) | 0.04 |
| Flanges | No Flanges |
| Weight | 0.168 LB |
| EAN or UPC | 726166065171 |

