- 2.5625 Outside Diameter - Inch
- Straight Bore Type
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
- Matched pair for duplex mounting
| Sealed | None |
| Dynamic Load Rating (lb) | 25100 |
| Speed (Max) Grease | 3000 |
| Full Complement/Caged | Caged |
| Platform | Cagerol Bearing |
| Seal Type | Unsealed |
| Precision Rating | RBEC-1 |
| Bore Size - Inch | 2 |
| Width | 1.31 |
| Static Load Rating (lb) | 27900 |
| Series | Standard |
| Outside Diameter - Inch | 2.5625 |
| Lubrication Hole Type | Lubrication groove and hole |
| Duplexing | Yes |
| Material | 52100 Bearing Steel |
| Housing & Shaft Fillet (in) | 0.06 |
| Bore Type | Straight |
| Cage Material | Steel |
| Number of Rows | 1 |
| Includes Inner Ring | No |
| Hole Diameter | 0.094 |
| Speed (Max) Oil | 6000 |
| Flanges | No flange |
| Weight | 1.0 LB |
| EAN or UPC | 726166067175 |

