- 2.3125 Outside Diameter - Inch
- Straight Bore Type
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
- Bulk packed
| Duplexing | No |
| Precision Rating | RBEC-1 |
| Flanges | No Flanges |
| Full Complement/Caged | Caged |
| Outside Diameter - Inch | 2.3125 |
| Platform | Cagerol Bearing |
| Speed (Max) Oil | 6850 |
| Hole Diameter | 0.094 |
| Material | 52100 Bearing Steel |
| Includes Inner Ring | No |
| Related Inner Ring | MI 23, MI 24 |
| Sealed | None |
| Speed (Max) Grease | 3400 |
| Housing & Shaft Fillet (in) | 0.06 |
| Series | Standard |
| Static Load Rating (lb) | 24400 |
| Bore Size - Inch | 1.75 |
| Width | 1.56 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Number of Rows | 1 |
| Cage Material | Steel |
| Seal Type | Unsealed |
| Dynamic Load Rating (lb) | 14100 |
| Bore Type | Straight |
| Weight | 0.455 LB |
| EAN or UPC | 726166125417 |

