- 2.0625 Outside Diameter - Inch
- Straight Bore Type
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
- Bulk packed
| Bore Type | Straight |
| Full Complement/Caged | Caged |
| Cage Material | Steel |
| Bore Size - Inch | 1.5 |
| Includes Inner Ring | No |
| Platform | Cagerol Bearing |
| Hole Diameter | 0.094 |
| Dynamic Load Rating (lb) | 13000 |
| Number of Rows | 1 |
| Outside Diameter - Inch | 2.0625 |
| Series | Standard |
| Duplexing | No |
| Sealed | None |
| Seal Type | Unsealed |
| Speed (Max) Grease | 4000 |
| Speed (Max) Oil | 8000 |
| Housing & Shaft Fillet (in) | 0.06 |
| Material | 52100 Bearing Steel |
| Static Load Rating (lb) | 20800 |
| Weight | 0.39 LB |
| EAN or UPC | 726166125707 |

