- 9.125 Outside Diameter - Inch
- Straight Bore Type
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
| Dynamic Load Rating (lb) | 95200 |
| Seal Type | Unsealed |
| Width | 3.25 |
| Outside Diameter - Inch | 9.125 |
| Flanges | No flange |
| Bore Size - Inch | 7.25 |
| Static Load Rating (lb) | 234000 |
| Lubrication Hole Type | Lubrication groove and hole |
| Bore Type | Straight |
| Full Complement/Caged | Caged |
| Precision Rating | RBEC-1 |
| Duplexing | No |
| Sealed | None |
| Series | Standard |
| Speed (Max) Oil | 1680 |
| Related Inner Ring | MI 96 |
| Platform | Cagerol Bearing |
| Number of Rows | 1 |
| Cage Material | Steel |
| Speed (Max) Grease | 850 |
| Hole Diameter | 0.25 |
| Includes Inner Ring | No |
| Housing & Shaft Fillet (in) | 0.12 |
| Material | 52100 Bearing Steel |
| Weight | 19.32 LB |
| EAN or UPC | 726166064723 |

