
- 1.125 Outside Diameter - Inch
- Straight Bore Type
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
- Double rubber-lipped seals with one lip turned in and one lip turned out
Platform | Cagerol Bearing |
Dynamic Load Rating (lb) | 4320 |
Related Inner Ring | MI 6 |
Number of Rows | 1 |
Hole Diameter | 0.079 |
Duplexing | No |
Seal Type | Rubber Lip |
Cage Material | Steel |
Speed (Max) Grease | 3050 |
Precision Rating | RBEC-1 |
Material | 52100 Bearing Steel |
Series | Standard |
Flanges | No flange |
Width | 1.75 |
Lubrication Hole Type | Lubrication groove and hole |
Bore Type | Straight |
Full Complement/Caged | Caged |
Speed (Max) Oil | 6100 |
Outside Diameter - Inch | 1.125 |
Sealed | Sealed - Both Sides |
Includes Inner Ring | No |
Bore Size - Inch | 0.625 |
Static Load Rating (lb) | 4300 |
Housing & Shaft Fillet (in) | 0.025 |
Weight | 0.135 LB |
EAN or UPC | 726166064822 |
