- Sealed
features
- Metric yoke type cam follower
- Crowned outside diameter
- Retained (caged) needle rolling elements
- LUBRI-DISC® seal
| Minimum Boss Diameter - Metric | 68 |
| Limiting Speed | 1600 |
| Dynamic Load Rating (N) | 54720 |
| Bore Diameter - Metric | 50 |
| Overall Width - Metric | 32 |
| Tolerance Class | P0 |
| Platform | CAMROL® |
| Static Track Roller Load Rating | 94800 |
| Roller Shape | Crowned |
| Relubricatable | Yes |
| O.D. Configuration | Cylindrical |
| Roller Diameter - Metric | 90 |
| Dynamic Track Roller Load Rating (N) | 45600 |
| Material | Bearing Steel, Black Oxide Finish |
| Roller Width - Metric | 30 |
| Weight | 2.1 LB |
| EAN or UPC | 726166055967 |

