- Shielded
features
- Metric heavy duty yoke type cam follower
- Crowned outside diameter
- Full complement cylindrical rolling elements
- Metallic shield sealing
| Static Track Roller Load Rating | 72000 |
| Dynamic Load Rating (N) | 94000 |
| Roller Width - Metric | 30 |
| O.D. Configuration | Cylindrical |
| Relubricatable | Yes |
| Tolerance Class | P0 |
| Platform | CAMROL® |
| Bore Diameter - Metric | 45 |
| Dynamic Load Rating (lb) | 15063 |
| Minimum Boss Diameter - Metric | 55 |
| Material | Bearing Steel, Black Oxide Finish |
| Roller Shape | Crowned |
| Dynamic Track Roller Load Rating (N) | 67000 |
| Limiting Speed | 1400 |
| Roller Diameter - Metric | 85 |
| Overall Width - Metric | 32 |
| Lubrication Hole Location | Inner Ring |
| Weight | 1.95 LB |
| EAN or UPC | 726166055646 |

