- Shielded
features
- Metric heavy duty yoke type cam follower
- Cylindrical outside diameter
- Full complement cylindrical rolling elements
- Metallic shield sealing
| Limiting Speed | 1600 |
| Dynamic Load Rating (N) | 89000 |
| Overall Width - Metric | 32 |
| Dynamic Track Roller Load Rating (N) | 64000 |
| Roller Diameter - Metric | 80 |
| Roller Shape | Cylindrical |
| Tolerance Class | P0 |
| Static Track Roller Load Rating | 71000 |
| Platform | CAMROL® |
| Minimum Boss Diameter - Metric | 51 |
| Material | Bearing Steel, Black Oxide Finish |
| Bore Diameter - Metric | 40 |
| Roller Width - Metric | 30 |
| Relubricatable | Yes |
| O.D. Configuration | Cylindrical |
| Weight | 1.8 LB |
| EAN or UPC | 726166055301 |

