- Shielded
features
- Metric heavy duty yoke type cam follower
- Cylindrical outside diameter
- Full complement cylindrical rolling elements
- Metallic shield sealing
| Platform | CAMROL® |
| Tolerance Class | P0 |
| Dynamic Track Roller Load Rating (N) | 41000 |
| Limiting Speed | 2600 |
| O.D. Configuration | Cylindrical |
| Roller Shape | Cylindrical |
| Dynamic Load Rating (N) | 58000 |
| Static Track Roller Load Rating | 47000 |
| Bore Diameter - Metric | 30 |
| Material | Bearing Steel, Black Oxide Finish |
| Roller Diameter - Metric | 62 |
| Relubricatable | Yes |
| Overall Width - Metric | 29 |
| Roller Width - Metric | 28 |
| Minimum Boss Diameter - Metric | 38 |
| Weight | 1.02 LB |
| EAN or UPC | 726166054588 |

