- Shielded
features
- Metric heavy duty yoke type cam follower
- Cylindrical outside diameter
- Full complement cylindrical rolling elements
- Metallic shield sealing
| Roller Diameter - Metric | 35 |
| Minimum Boss Diameter - Metric | 20 |
| Overall Width - Metric | 19 |
| Limiting Speed | 6500 |
| Material | Bearing Steel, Black Oxide Finish |
| Bore Diameter - Metric | 15 |
| Roller Width - Metric | 18 |
| Platform | CAMROL® |
| Roller Shape | Cylindrical |
| O.D. Configuration | Cylindrical |
| Tolerance Class | P0 |
| Dynamic Track Roller Load Rating (N) | 16000 |
| Relubricatable | Yes |
| Dynamic Load Rating (N) | 23000 |
| Static Track Roller Load Rating | 18000 |
| Weight | 0.22 LB |
| EAN or UPC | 726166053147 |

