- Standard Stud with Eccentric Bushing Type
features
- Metric stud type cam follower
- Crowned outside diameter
- Retained (caged) needle rolling elements
- Slot hole
- LUBRI-DISC® seal
- Eccentric bushing configuration
- Jam nuts and lube fitting included
| Stud Diameter - Metric | 30 |
| O.D. Configuration | Crowned |
| Reamed Hole - Metric | 8 |
| Roller Width - Metric | 30 |
| Stud Length - Metric | 63 |
| Hex/Slot | Screwdriver Slot |
| Roller Diameter - Metric | 90 |
| Roller Shape | Crowned |
| Industry Standard | DIN / JIS |
| Tolerance Class | P0 Equivalent |
| Dynamic Load Rating (N) | 56000 |
| Stud Type | Standard Stud with Eccentric Bushing |
| Limiting Speed | 2200 |
| Overall Length - Metric | 100 |
| Relubricatable | Yes |
| Bushing Length - Metric | 29 |
| Minimum Thread Length | 32 |
| Dynamic Track Roller Load Rating (N) | 46680 |
| Material | Bearing Steel, Black Oxide Finish |
| Platform | CAMROL® |
| Bushing Diameter - Metric | 35 |
| Static Track Roller Load Rating | 87600 |
| Dynamic Radial Rating | 10495 |
| Lubrication Fitting Size - Metric | 8 |
| Eccentricity - Metric | 1.5 |
| Clamping Torque (Nm) | 441 |
| Weight | 4.5 LB |
| EAN or UPC | 726166088231 |

