
- Standard Stud with Eccentric Bushing Type
features
- Metric stud type cam follower
- Cylindrical outside diameter
- Retained (caged) needle rolling elements
- Slot hole
- LUBRI-DISC® seal
- Eccentric bushing configuration
- Jam nuts and lube fitting included
Dynamic Radial Rating | 1542 |
Eccentricity - Metric | 0.5 |
Static Track Roller Load Rating | 8050 |
Industry Standard | DIN / JIS |
Overall Length - Metric | 40 |
Stud Length - Metric | 25 |
Roller Width - Metric | 14 |
Limiting Speed | 9600 |
Roller Shape | Cylindrical |
Hex/Slot | Screwdriver Slot |
Lubrication Hole Location | Stud side |
Clamping Torque (Nm) | 22 |
Dynamic Track Roller Load Rating (N) | 6860 |
Bushing Diameter - Metric | 15 |
Minimum Thread Length | 14 |
Reamed Hole - Metric | 6 |
Bushing Length - Metric | 11 |
Stud Diameter - Metric | 12 |
Tolerance Class | P0 Equivalent |
Material | Bearing Steel, Black Oxide Finish |
Stud Type | Standard Stud with Eccentric Bushing |
Bushing Diameter - Inch | 0.591 |
Lubrication Fitting Size - Metric | 6 |
Roller Diameter - Metric | 30 |
Relubricatable | Yes |
Dynamic Load Rating (N) | 8240 |
Dynamic Load Rating (lb) | 9600 |
O.D. Configuration | Cylindrical |
Platform | CAMROL® |
Weight | 0.2 LB |
EAN or UPC | 726166019167 |
