
- Standard Stud with Eccentric Bushing Type
features
- Metric stud type cam follower
- Cylindrical outside diameter
- Retained (caged) needle rolling elements
- Slot hole
- LUBRI-DISC® seal
- Eccentric bushing configuration
- Jam nuts and lube fitting included
Platform | CAMROL® |
Stud Type | Standard Stud with Eccentric Bushing |
Bushing Length - Metric | 9 |
Dynamic Radial Rating | 839 |
Lubrication Fitting Size - Metric | 4 |
Stud Diameter - Metric | 8 |
Dynamic Load Rating (N) | 4510 |
Roller Width - Metric | 11 |
Dynamic Load Rating (lb) | 1550 |
Material | Bearing Steel, Black Oxide Finish |
Roller Diameter - Metric | 19 |
Stud Length - Metric | 20 |
Lubrication Hole Location | Stud side |
Clamping Torque (Nm) | 8 |
Eccentricity - Metric | 0.5 |
Minimum Thread Length | 11 |
Roller Shape | Cylindrical |
Static Track Roller Load Rating | 4140 |
O.D. Configuration | Cylindrical |
Bushing Diameter - Inch | 0.433 |
Bushing Diameter - Metric | 11 |
Dynamic Track Roller Load Rating (N) | 3730 |
Industry Standard | DIN / JIS |
Relubricatable | Yes |
Limiting Speed | 15500 |
Reamed Hole - Metric | 4 |
Hex/Slot | Screwdriver Slot |
Tolerance Class | P0 Equivalent |
Overall Length - Metric | 32 |
Weight | 0.07 LB |
EAN or UPC | 726166085544 |
