Skip to content Skip to navigation menu
McGillMCFR90SBX

MCFR90SBX

MCF Series Metric CAMROL Cam Follower Bearing
Item #101088348
  • Standard Stud Type
McGillMCFR90SBX
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Stud Type

features

  • Metric stud type cam follower
  • Cylindrical outside diameter
  • Retained (caged) needle rolling elements
  • Hex hole
  • LUBRI-DISC® seal
  • Jam nuts and lube fitting included
Dynamic Load Rating (N) 56000
Static Track Roller Load Rating 87600
Roller Shape Cylindrical
Material Bearing Steel, Black Oxide Finish
Dynamic Track Roller Load Rating (N) 46680
Minimum Thread Length 32
Relubricatable Yes
Dynamic Radial Rating 10495
Reamed Hole - Metric 8
Tolerance Class P0 Equivalent
O.D. Configuration Cylindrical
Roller Width - Metric 35
Overall Length - Metric 100
Platform CAMROL®
Stud Length - Metric 63
Roller Diameter - Metric 90
Hex Socket - Metric 14
Stud Type Standard Stud
Stud Diameter - Metric 30
Hex/Slot Hex Hole
Clamping Torque (Nm) 441
Oil Hole Diameter - Metric 4
Lubrication Fitting Size - Metric 8
Industry Standard DIN / JIS
Limiting Speed 2200
Oil Hole Center - Metric 15
Weight 4.37 LB
EAN or UPC 726166029302
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison