Skip to content Skip to navigation menu
McGillMCFR40A SBX

MCFR40A SBX

MCF Series Metric CAMROL Cam Follower Bearing
Item #101088299
  • Standard Stud Type
McGillMCFR40A SBX
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Stud Type

features

  • Metric stud type cam follower
  • Cylindrical outside diameter
  • Retained (caged) needle rolling elements
  • Hex hole
  • LUBRI-DISC® seal
  • Asian dimensional standard
  • Jam nuts and lube fitting included
Roller Shape Cylindrical
Stud Length - Metric 36.5
Dynamic Track Roller Load Rating (N) 13340
Oil Hole Diameter - Metric 3
Hex/Slot Hex Hole
Roller Width - Metric 20
Platform CAMROL®
Roller Diameter - Metric 40
Minimum Thread Length 20
Relubricatable Yes
Oil Hole Center - Metric 10
Clamping Torque (Nm) 85
Material Bearing Steel, Black Oxide Finish
Reamed Hole - Metric 6
Dynamic Load Rating (N) 15990
Dynamic Radial Rating 2999
Stud Type Standard Stud
O.D. Configuration Cylindrical
Tolerance Class P0 Equivalent
Stud Diameter - Metric 18
Limiting Speed 5000
Lubrication Fitting Size - Metric 6
Overall Length - Metric 58
Hex Socket - Metric 8
Industry Standard JIS
Static Track Roller Load Rating 19800
Weight 0.54 LB
EAN or UPC 726166021863
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison