- Standard Stud Type
features
- Metric stud type cam follower
- Cylindrical outside diameter
- Retained (caged) needle rolling elements
- Slot hole
- LUBRI-DISC® seal
- Asian dimensional standard
- Jam nuts and lube fitting included
| Lubrication Hole Location | Stud side |
| Limiting Speed | 13500 |
| Roller Diameter - Metric | 26 |
| Relubricatable | Yes |
| Stud Diameter - Metric | 10 |
| Lubrication Fitting Size - Metric | 4 |
| Hex/Slot | Screwdriver Slot |
| Clamping Torque (Nm) | 15 |
| O.D. Configuration | Cylindrical |
| Minimum Thread Length | 13 |
| Material | Bearing Steel, Black Oxide Finish |
| Industry Standard | JIS |
| Stud Length - Metric | 23 |
| Overall Length - Metric | 36 |
| Tolerance Class | P0 Equivalent |
| Dynamic Track Roller Load Rating (N) | 5200 |
| Platform | CAMROL® |
| Dynamic Load Rating (N) | 6280 |
| Roller Shape | Cylindrical |
| Static Track Roller Load Rating | 6050 |
| Reamed Hole - Metric | 4 |
| Dynamic Load Rating (lb) | 1350 |
| Roller Width - Metric | 12 |
| Stud Type | Standard Stud |
| Dynamic Radial Rating | 1169 |
| Weight | 0.12 LB |
| EAN or UPC | 726166018009 |

