
- Standard Stud Type
features
- Metric stud type cam follower
- Cylindrical outside diameter
- Retained (caged) needle rolling elements
- Slot hole
- Jam nuts and lube fitting included
Overall Length - Metric | 32 |
Relubricatable | Yes |
Roller Diameter - Metric | 19 |
Roller Shape | Cylindrical |
Dynamic Track Roller Load Rating (N) | 3730 |
Static Track Roller Load Rating | 4140 |
Clamping Torque (Nm) | 8 |
Tolerance Class | P0 Equivalent |
Material | Bearing Steel, Black Oxide Finish |
Minimum Thread Length | 11 |
Dynamic Radial Rating | 839 |
Lubrication Fitting Size - Metric | 4 |
Reamed Hole - Metric | 4 |
Dynamic Load Rating (N) | 4510 |
Stud Diameter - Metric | 8 |
Limiting Speed | 15500 |
Platform | CAMROL® |
Industry Standard | DIN / JIS |
Lubrication Hole Location | Stud side |
Hex/Slot | Screwdriver Slot |
Roller Width - Metric | 11 |
Stud Type | Standard Stud |
Dynamic Load Rating (lb) | 2460 |
Stud Length - Metric | 20 |
O.D. Configuration | Cylindrical |
Weight | 0.06 LB |
EAN or UPC | 726166015459 |
