- Standard Stud Type
features
- Metric stud type cam follower
- Cylindrical outside diameter
- Retained (caged) needle rolling elements
- Slot hole
- LUBRI-DISC® seal
- Jam nuts and lube fitting included
| Clamping Torque (Nm) | 2.2 |
| Limiting Speed | 20000 |
| Platform | CAMROL® |
| Tolerance Class | P0 Equivalent |
| Dynamic Track Roller Load Rating (N) | 2060 |
| Material | Bearing Steel, Black Oxide Finish |
| Stud Diameter - Metric | 5 |
| O.D. Configuration | Cylindrical |
| Stud Length - Metric | 13 |
| Roller Shape | Cylindrical |
| Dynamic Radial Rating | 463 |
| Dynamic Load Rating (N) | 2450 |
| Roller Width - Metric | 9 |
| Minimum Thread Length | 7.5 |
| Lubrication Fitting Size - Metric | 3.1 |
| Industry Standard | DIN / JIS |
| Relubricatable | Yes |
| Reamed Hole - Metric | 3.1 |
| Stud Type | Standard Stud |
| Roller Diameter - Metric | 13 |
| Overall Length - Metric | 23 |
| Static Track Roller Load Rating | 1650 |
| Hex/Slot | Screwdriver Slot |
| Weight | 0.021 LB |
| EAN or UPC | 726166014018 |

