Skip to content Skip to navigation menu
McGillMCFR 52A SBX

MCFR 52A SBX

MCF Series Metric CAMROL Cam Follower Bearing
Item #101088319
  • Standard Stud Type
McGillMCFR 52A SBX
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Stud Type

features

  • Metric stud type cam follower
  • Cylindrical outside diameter
  • Retained (caged) needle rolling elements
  • Hex hole
  • LUBRI-DISC® seal
  • Asian dimensional standard
  • Jam nuts and lube fitting included
Hex Socket - Metric 10
Dynamic Load Rating (N) 21280
Clamping Torque (Nm) 118
Dynamic Track Roller Load Rating (N) 17750
Industry Standard JIS
Minimum Thread Length 22
Oil Hole Diameter - Metric 4
Oil Hole Center - Inch 0.472
Dynamic Radial Rating 3991
Oil Hole Center - Metric 12
Roller Width - Metric 24
Dynamic Load Rating (lb) 3900
Lubrication Hole Location Stud side
Roller Shape Cylindrical
O.D. Configuration Cylindrical
Limiting Speed 3900
Stud Type Standard Stud
Stud Diameter - Metric 20
Roller Diameter - Metric 52
Relubricatable Yes
Material Bearing Steel, Black Oxide Finish
Platform CAMROL®
Static Track Roller Load Rating 29800
Tolerance Class P0 Equivalent
Hex/Slot Hex Hole
Stud Length - Metric 40.5
Reamed Hole - Metric 8
Lubrication Fitting Size - Metric 8
Overall Length - Metric 66
Weight 1.0 LB
EAN or UPC 726166024406
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison