- Standard Stud Type
features
- Metric stud type cam follower
- Crowned outside diameter
- Retained (caged) needle rolling elements
- Jam nuts and lube fitting included
- Hex hole
| Roller Width - Metric | 11 |
| Roller Diameter - Metric | 16 |
| Clamping Torque (Nm) | 3 |
| Material | Bearing Steel, Black Oxide Finish |
| Dynamic Load Rating (N) | 4120 |
| Overall Length - Metric | 28 |
| Tolerance Class | P0 Equivalent |
| Lubrication Fitting Size - Metric | 4 |
| Static Track Roller Load Rating | 2350 |
| Limiting Speed | 19500 |
| Reamed Hole - Metric | 4 |
| Hex/Slot | Hex Hole |
| O.D. Configuration | Crowned |
| Platform | CAMROL® |
| Industry Standard | DIN / JIS |
| Stud Type | Standard Stud |
| Relubricatable | Yes |
| Dynamic Radial Rating | 771 |
| Roller Shape | Crowned |
| Hex Socket - Metric | 4 |
| Minimum Thread Length | 9 |
| Dynamic Track Roller Load Rating (N) | 3430 |
| Stud Length - Metric | 16 |
| Stud Diameter - Metric | 6 |
| Weight | 0.04 LB |
| EAN or UPC | 726166014766 |

