
- Standard Stud with Eccentric Bushing Type
features
- Metric stud type cam follower
- Crowned outside diameter
- Needle rolling elements
- Slot hole
- LUBRI-DISC® seal
- Eccentric bushing configuration
- Jam nuts and lube fitting included
Dynamic Track Roller Load Rating (N) | 38840 |
Stud Length - Metric | 49.5 |
Dynamic Radial Rating | 8732 |
Relubricatable | Yes |
Bushing Length - Metric | 22 |
Stud Type | Standard Stud with Eccentric Bushing |
Limiting Speed | 2100 |
Hex/Slot | Screwdriver Slot |
Dynamic Load Rating (N) | 46580 |
Reamed Hole - Metric | 8 |
Roller Width - Metric | 29 |
Static Track Roller Load Rating | 65400 |
Platform | CAMROL® |
Roller Shape | Crowned |
Stud Diameter - Metric | 24 |
Eccentricity - Metric | 1 |
Clamping Torque (Nm) | 216 |
Roller Diameter - Metric | 62 |
Material | Bearing Steel, Black Oxide Finish |
Tolerance Class | P0 Equivalent |
Overall Length - Metric | 80 |
Lubrication Fitting Size - Metric | 8 |
Bushing Diameter - Metric | 28 |
Industry Standard | DIN |
Minimum Thread Length | 25 |
O.D. Configuration | Crowned |
Weight | 1.85 LB |
EAN or UPC | 726166025229 |
