
- Standard Stud with Eccentric Bushing Type
features
- Metric stud type cam follower
- Crowned outside diameter
- Needle rolling elements
- Slot hole
- LUBRI-DISC® seal
- Eccentric bushing configuration
- Jam nuts and lube fitting included
Roller Shape | Crowned |
Dynamic Track Roller Load Rating (N) | 25690 |
Material | Bearing Steel, Black Oxide Finish |
Bushing Diameter - Metric | 24 |
Stud Diameter - Metric | 20 |
Eccentricity - Metric | 1 |
Static Track Roller Load Rating | 46700 |
Lubrication Fitting Size - Metric | 8 |
Reamed Hole - Metric | 8 |
O.D. Configuration | Crowned |
Stud Length - Metric | 40.5 |
Limiting Speed | 2600 |
Industry Standard | DIN |
Bushing Length - Metric | 18 |
Clamping Torque (Nm) | 118 |
Overall Length - Metric | 66 |
Relubricatable | Yes |
Minimum Thread Length | 21 |
Stud Type | Standard Stud with Eccentric Bushing |
Roller Width - Metric | 24 |
Hex/Slot | Screwdriver Slot |
Roller Diameter - Metric | 47 |
Platform | CAMROL® |
Dynamic Load Rating (N) | 30790 |
Tolerance Class | P0 Equivalent |
Dynamic Radial Rating | 5776 |
Weight | 0.91 LB |
EAN or UPC | 726166022662 |
