- Standard Stud with Eccentric Bushing Type
features
- Metric stud type cam follower
- Crowned outside diameter
- Needle rolling elements
- Slot hole
- LUBRI-DISC® seal
- Asian dimensional standard
- Eccentric bushing configuration
- Jam nuts and lube fitting included
| Overall Length - Metric | 58 |
| Relubricatable | Yes |
| Material | Bearing Steel, Black Oxide Finish |
| Tolerance Class | P0 Equivalent |
| Static Track Roller Load Rating | 32200 |
| Minimum Thread Length | 20 |
| Clamping Torque (Nm) | 85 |
| Reamed Hole - Metric | 6 |
| Roller Diameter - Metric | 40 |
| Bushing Length - Metric | 16 |
| Limiting Speed | 3300 |
| Industry Standard | JIS |
| Stud Length - Metric | 36.5 |
| Stud Type | Standard Stud with Eccentric Bushing |
| O.D. Configuration | Crowned |
| Roller Width - Metric | 20 |
| Platform | CAMROL® |
| Roller Shape | Crowned |
| Stud Diameter - Metric | 18 |
| Hex/Slot | Screwdriver Slot |
| Bushing Diameter - Metric | 22 |
| Dynamic Load Rating (N) | 23240 |
| Dynamic Radial Rating | 4366 |
| Eccentricity - Metric | 1 |
| Lubrication Fitting Size - Metric | 6 |
| Dynamic Track Roller Load Rating (N) | 19420 |
| Weight | 0.62 LB |
| EAN or UPC | 726166021399 |

