
- Standard Stud with Eccentric Bushing Type
features
- Metric stud type cam follower
- Crowned outside diameter
- Needle rolling elements
- Hex hole
- LUBRI-DISC® seal
- Eccentric bushing configuration
- Jam nuts and lube fitting included
Roller Width - Metric | 14 |
Stud Diameter - Metric | 12 |
Hex/Slot | Hex Hole |
O.D. Configuration | Crowned |
Stud Type | Standard Stud with Eccentric Bushing |
Relubricatable | Yes |
Roller Shape | Crowned |
Stud Length - Metric | 25 |
Limiting Speed | 6400 |
Eccentricity - Metric | 0.5 |
Platform | CAMROL® |
Material | Bearing Steel, Black Oxide Finish |
Tolerance Class | P0 Equivalent |
Hex Socket - Metric | 6 |
Dynamic Load Rating (N) | 13240 |
Dynamic Radial Rating | 2491 |
Industry Standard | DIN / JIS |
Dynamic Track Roller Load Rating (N) | 11080 |
Roller Diameter - Metric | 32 |
Lubrication Fitting Size - Metric | 6 |
Bushing Diameter - Metric | 15 |
Reamed Hole - Metric | 6 |
Clamping Torque (Nm) | 22 |
Bushing Length - Metric | 11 |
Overall Length - Metric | 40 |
Static Track Roller Load Rating | 15300 |
Minimum Thread Length | 14 |
Weight | 0.23 LB |
EAN or UPC | 726166019587 |
