- Standard Stud with Eccentric Bushing Type
features
- Needle rolling elements
- Slot hole
- LUBRI-DISC® seal
- Metric stud type cam follower
- Crowned outside diameter
- Eccentric bushing configuration
- Jam nuts and lube fitting included
| Stud Length - Metric | 20 |
| Stud Diameter - Metric | 8 |
| Limiting Speed | 10500 |
| Lubrication Hole Location | Stud side |
| Roller Shape | Crowned |
| Clamping Torque (Nm) | 8 |
| O.D. Configuration | Crowned |
| Roller Diameter - Metric | 19 |
| Overall Length - Metric | 32 |
| Dynamic Track Roller Load Rating (N) | 6670 |
| Dynamic Radial Rating | 1500 |
| Lubrication Fitting Size - Metric | 4 |
| Roller Width - Metric | 11 |
| Eccentricity - Metric | 0.5 |
| Bushing Diameter - Inch | 0.433 |
| Dynamic Load Rating (N) | 8040 |
| Static Track Roller Load Rating | 5100 |
| Stud Type | Standard Stud with Eccentric Bushing |
| Hex/Slot | Screwdriver Slot |
| Minimum Thread Length | 11 |
| Industry Standard | DIN / JIS |
| Material | Bearing Steel, Black Oxide Finish |
| Reamed Hole - Metric | 4 |
| Tolerance Class | P0 Equivalent |
| Bushing Length - Metric | 9 |
| Platform | CAMROL® |
| Bushing Diameter - Metric | 11 |
| Dynamic Load Rating (lb) | 1050 |
| Relubricatable | Yes |
| Weight | 0.09 LB |
| EAN or UPC | 726166015374 |

