
- Standard Stud with Eccentric Bushing Type
features
- Metric stud type cam follower
- Crowned outside diameter
- Needle rolling elements
- Slot hole
- Eccentric bushing configuration
- Jam nuts and lube fitting included
Lubrication Fitting Size - Metric | 4 |
Material | Bearing Steel, Black Oxide Finish |
Tolerance Class | P0 Equivalent |
Dynamic Track Roller Load Rating (N) | 6670 |
Roller Shape | Crowned |
Stud Diameter - Metric | 8 |
Hex/Slot | Screwdriver Slot |
Roller Diameter - Metric | 19 |
Bushing Diameter - Metric | 11 |
O.D. Configuration | Crowned |
Static Track Roller Load Rating | 5100 |
Dynamic Load Rating (N) | 8040 |
Bushing Length - Metric | 9 |
Platform | CAMROL® |
Dynamic Radial Rating | 1500 |
Roller Width - Metric | 11 |
Limiting Speed | 10500 |
Stud Type | Standard Stud with Eccentric Bushing |
Relubricatable | Yes |
Minimum Thread Length | 11 |
Clamping Torque (Nm) | 8 |
Overall Length - Metric | 32 |
Reamed Hole - Metric | 4 |
Industry Standard | DIN / JIS |
Eccentricity - Metric | 0.5 |
Stud Length - Metric | 20 |
Weight | 0.09 LB |
EAN or UPC | 726166015367 |
