Skip to content Skip to navigation menu
McGillMCFE 26A SB

MCFE 26A SB

1626032601
Item #101088182
  • Standard Stud with Eccentric Bushing Type
McGillMCFE 26A SB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Stud with Eccentric Bushing Type

features

  • Metric stud type cam follower
  • Crowned outside diameter
  • Needle rolling elements
  • Hex hole
  • LUBRI-DISC® seal
  • Asian dimensional standard
  • Eccentric bushing configuration
Stud Type Standard Stud with Eccentric Bushing
Dynamic Load Rating (N) 9410
Roller Shape Crowned
Industry Standard JIS
Roller Width - Metric 12
Tolerance Class P0 Equivalent
Overall Length - Metric 36
Hex/Slot Hex Hole
Relubricatable Yes
Minimum Thread Length 13
Bushing Length - Metric 10
Limiting Speed 9000
Stud Length - Metric 23
Dynamic Track Roller Load Rating (N) 7850
Clamping Torque (Nm) 15
Static Track Roller Load Rating 10400
Reamed Hole - Metric 4
Roller Diameter - Metric 26
Stud Diameter - Metric 10
Platform CAMROL®
Material Bearing Steel, Black Oxide Finish
Eccentricity - Metric 0.5
Bushing Diameter - Metric 13
Dynamic Radial Rating 1765
O.D. Configuration Crowned
Hex Socket - Metric 5
Lubrication Fitting Size - Metric 4
Weight 0.11 LB
EAN or UPC 726166017712
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison