- Standard Stud with Eccentric Bushing Type
features
- Metric stud type cam follower
- Crowned outside diameter
- Needle rolling elements
- Hex hole
- LUBRI-DISC® seal
- Eccentric bushing configuration
- Jam nuts and lube fitting included
| Tolerance Class | P0 Equivalent |
| O.D. Configuration | Crowned |
| Hex/Slot | Hex Hole |
| Static Track Roller Load Rating | 5100 |
| Stud Diameter - Metric | 8 |
| Dynamic Load Rating (N) | 8040 |
| Bushing Length - Metric | 9 |
| Lubrication Fitting Size - Metric | 4 |
| Dynamic Radial Rating | 1500 |
| Roller Width - Metric | 11 |
| Stud Type | Standard Stud with Eccentric Bushing |
| Clamping Torque (Nm) | 8 |
| Minimum Thread Length | 11 |
| Limiting Speed | 10500 |
| Eccentricity - Metric | 0.5 |
| Industry Standard | DIN / JIS |
| Roller Shape | Crowned |
| Hex Socket - Metric | 4 |
| Reamed Hole - Metric | 4 |
| Bushing Diameter - Metric | 11 |
| Stud Length - Metric | 20 |
| Roller Diameter - Metric | 19 |
| Dynamic Track Roller Load Rating (N) | 6670 |
| Material | Bearing Steel, Black Oxide Finish |
| Platform | CAMROL® |
| Overall Length - Metric | 32 |
| Relubricatable | Yes |
| Weight | 0.07 LB |
| EAN or UPC | 726166015381 |

