- Standard Stud Type
features
- Full complement cylindrical rolling elements
- Slot hole
- Metallic shield sealing
- Jam nuts and lube fitting included
- Metric heavy duty stud type cam follower
- Cylindrical outside diameter
| Overall Length - Metric | 100 |
| Static Track Roller Load Rating | 101000 |
| Limiting Speed | 1800 |
| Stud Diameter - Metric | 30 |
| Roller Shape | Cylindrical |
| Relubricatable | Yes |
| Lubrication Fitting Size - Metric | 8 |
| Dynamic Radial Rating | 10495 |
| Oil Hole Center - Metric | 15 |
| Platform | CAMROL® |
| Dynamic Track Roller Load Rating (N) | 67000 |
| Roller Diameter - Metric | 90 |
| Roller Width - Metric | 35 |
| Stud Type | Standard Stud |
| Stud Length - Metric | 63 |
| Clamping Torque (Nm) | 441 |
| Hex/Slot | Screwdriver Slot |
| Oil Hole Diameter - Metric | 4 |
| Dynamic Load Rating (N) | 94000 |
| Endplate Outer Diameter | 47 |
| Minimum Thread Length | 32 |
| Tolerance Class | P0 Equivalent |
| O.D. Configuration | Cylindrical |
| Reamed Hole - Metric | 8 |
| Material | Bearing Steel, Black Oxide Finish |
| Weight | 4.32 LB |
| EAN or UPC | 726166029364 |

