- Standard Stud Type
features
- Metric heavy duty stud type cam follower
- Cylindrical outside diameter
- Full complement cylindrical rolling elements
- Slot hole
- Metallic shield sealing
- Jam nuts and lube fitting included
| Reamed Hole - Metric | 6 |
| Oil Hole Diameter - Metric | 3 |
| Tolerance Class | P0 Equivalent |
| Roller Diameter - Metric | 40 |
| Dynamic Track Roller Load Rating (N) | 18000 |
| Minimum Thread Length | 19 |
| Platform | CAMROL® |
| O.D. Configuration | Cylindrical |
| Dynamic Radial Rating | 4047 |
| Dynamic Load Rating (lb) | 5500 |
| Stud Length - Metric | 36.5 |
| Stud Type | Standard Stud |
| Roller Shape | Cylindrical |
| Oil Hole Center - Metric | 8 |
| Stud Diameter - Metric | 18 |
| Lubrication Hole Location | Stud side |
| Oil Hole Center - Inch | 0.315 |
| Overall Length - Metric | 58 |
| Lubrication Fitting Size - Metric | 6 |
| Static Track Roller Load Rating | 22000 |
| Relubricatable | Yes |
| Endplate Outer Diameter | 23 |
| Limiting Speed | 5500 |
| Dynamic Load Rating (N) | 25000 |
| Hex/Slot | Screwdriver Slot |
| Roller Width - Metric | 20 |
| Clamping Torque (Nm) | 85 |
| Material | Bearing Steel, Black Oxide Finish |
| Weight | 0.53 LB |
| EAN or UPC | 726166022068 |

