- Standard Stud Type
features
- Metric stud type cam follower
- Crowned outside diameter
- Needle rolling elements
- Slot hole
- LUBRI-DISC® seal
- Asian dimensional standard
- Jam nuts and lube fitting included
| Dynamic Radial Rating | 8732 |
| Lubrication Fitting Size - Metric | 8 |
| Overall Length - Metric | 80 |
| Limiting Speed | 2100 |
| Oil Hole Center - Metric | 12 |
| Roller Width - Metric | 29 |
| Relubricatable | Yes |
| Stud Length - Metric | 49.5 |
| Dynamic Load Rating (N) | 46580 |
| Roller Shape | Crowned |
| Reamed Hole - Metric | 8 |
| Tolerance Class | P0 Equivalent |
| Industry Standard | JIS |
| Hex/Slot | Screwdriver Slot |
| Clamping Torque (Nm) | 216 |
| Minimum Thread Length | 25 |
| Material | Bearing Steel, Black Oxide Finish |
| O.D. Configuration | Crowned |
| Roller Diameter - Metric | 72 |
| Oil Hole Diameter - Metric | 4 |
| Platform | CAMROL® |
| Dynamic Track Roller Load Rating (N) | 38840 |
| Static Track Roller Load Rating | 65400 |
| Stud Diameter - Metric | 24 |
| Stud Type | Standard Stud |
| Weight | 2.33 LB |
| EAN or UPC | 726166026103 |

