- Standard Stud Type
features
- Metric stud type cam follower
- Crowned outside diameter
- Needle rolling elements
- Slot hole
- LUBRI-DISC® seal
- Asian dimensional standard
- Jam nuts and lube fitting included
| Relubricatable | Yes |
| Dynamic Load Rating (N) | 30790 |
| Hex/Slot | Screwdriver Slot |
| Roller Shape | Crowned |
| Reamed Hole - Metric | 8 |
| Minimum Thread Length | 22 |
| Roller Width - Metric | 24 |
| Tolerance Class | P0 Equivalent |
| Lubrication Fitting Size - Metric | 8 |
| Stud Type | Standard Stud |
| Material | Bearing Steel, Black Oxide Finish |
| Industry Standard | JIS |
| Oil Hole Center - Metric | 12 |
| Clamping Torque (Nm) | 118 |
| Dynamic Track Roller Load Rating (N) | 25690 |
| Stud Length - Metric | 40.5 |
| Overall Length - Metric | 66 |
| Platform | CAMROL® |
| Oil Hole Diameter - Metric | 4 |
| Stud Diameter - Metric | 20 |
| Dynamic Radial Rating | 5776 |
| Static Track Roller Load Rating | 46700 |
| Limiting Speed | 2600 |
| Roller Diameter - Metric | 52 |
| O.D. Configuration | Crowned |
| Weight | 1.0 LB |
| EAN or UPC | 726166023522 |

