
- Standard Stud Type
features
- Metric stud type cam follower
- Crowned outside diameter
- Needle rolling elements
- Slot hole
- LUBRI-DISC® seal
- Asian dimensional standard
- Jam nuts and lube fitting included
Roller Shape | Crowned |
Clamping Torque (Nm) | 85 |
Platform | CAMROL® |
Industry Standard | JIS |
Relubricatable | Yes |
Tolerance Class | P0 Equivalent |
Material | Bearing Steel, Black Oxide Finish |
Stud Diameter - Metric | 18 |
Stud Length - Metric | 36.5 |
Lubrication Fitting Size - Metric | 6 |
Roller Diameter - Metric | 40 |
Reamed Hole - Metric | 6 |
Dynamic Radial Rating | 4366 |
Limiting Speed | 3300 |
Static Track Roller Load Rating | 32200 |
Overall Length - Metric | 58 |
Oil Hole Diameter - Metric | 3 |
Oil Hole Center - Metric | 10 |
Dynamic Load Rating (N) | 23240 |
Hex/Slot | Screwdriver Slot |
Stud Type | Standard Stud |
Roller Width - Metric | 20 |
O.D. Configuration | Crowned |
Dynamic Track Roller Load Rating (N) | 19420 |
Minimum Thread Length | 20 |
Weight | 0.55 LB |
EAN or UPC | 726166020996 |
