- Standard Stud Type
features
- Metric stud type cam follower
- Cylindrical outside diameter
- Needle rolling elements
- Hex hole
- LUBRI-DISC® seal
- Jam nuts and lube fitting included
| Dynamic Load Rating (N) | 76980 |
| Dynamic Load Rating (lb) | 1500 |
| Dynamic Radial Rating | 14420 |
| Lubrication Hole Location | Stud side |
| Material | Bearing Steel, Black Oxide Finish |
| O.D. Configuration | Cylindrical |
| Reamed Hole - Metric | 8 |
| Tolerance Class | P0 Equivalent |
| Minimum Thread Length | 32 |
| Platform | CAMROL® |
| Hex Socket - Metric | 14 |
| Relubricatable | Yes |
| Oil Hole Center - Metric | 15 |
| Industry Standard | DIN / JIS |
| Stud Type | Standard Stud |
| Roller Diameter - Metric | 90 |
| Stud Length - Metric | 63 |
| Stud Diameter - Metric | 30 |
| Static Track Roller Load Rating | 102300 |
| Overall Length - Metric | 100 |
| Dynamic Track Roller Load Rating (N) | 64140 |
| Oil Hole Center - Inch | 0.591 |
| Roller Shape | Cylindrical |
| Limiting Speed | 1500 |
| Hex/Slot | Hex Hole |
| Clamping Torque (Nm) | 441 |
| Lubrication Fitting Size - Metric | 8 |
| Roller Width - Metric | 35 |
| Oil Hole Diameter - Metric | 4 |
| Weight | 4.41 LB |
| EAN or UPC | 726166028930 |

