- 2.5625 Outside Diameter - Inch
- Straight Bore Type
features
- Machined race needle bearing
- Full complement of center-guided needle rolling elements
- Annular lubrication groove
- Narrow width configuration
| Related Inner Ring | MI 26 N |
| Cage Material | No retainer |
| Flanges | No flange |
| Housing & Shaft Fillet (in) | 0.06 |
| Number of Rows | 1 |
| Full Complement/Caged | Full Complement |
| Seal Type | Unsealed |
| Speed (Max) Oil | 3000 |
| Platform | Guiderol Bearing |
| Hole Diameter | 0.094 |
| Speed (Max) Grease | 1500 |
| Width | 1.31 |
| Bore Type | Straight |
| Lubrication Hole Type | Lubrication groove and hole |
| Static Load Rating (lb) | 26700 |
| Outside Diameter - Inch | 2.5625 |
| Dynamic Load Rating (lb) | 8000 |
| Material | 52100 Bearing Steel |
| Includes Inner Ring | No |
| Duplexing | No |
| Bore Size - Inch | 2 |
| Sealed | None |
| Series | Narrow |
| Precision Rating | RBEC-1 |
| Weight | 0.44 LB |
| EAN or UPC | 726166062491 |

