Skip to content Skip to navigation menu
McGillGR30SRS

GR30SRS

Guiderol Center-Guided Needle Roller Bearing
Item #101088628
  • 2.4375 Outside Diameter - Inch
  • Straight Bore Type
McGillGR30SRS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.4375 Outside Diameter - Inch
  • Straight Bore Type

features

  • Machined race needle bearing
  • Full complement of center-guided needle rolling elements
  • Annular lubrication groove
  • Double rubber-lipped seals with one lip turned in and one lip turned out
Full Complement/Caged Full Complement
Outside Diameter - Inch 2.4375
Number of Rows 1
Static Load Rating (lb) 25200
Seal Type Rubber Lip
Precision Rating RBEC-1
Related Inner Ring MI 25 4S
Duplexing No
Width 2.70
Speed (Max) Grease 2000
Bore Type Straight
Includes Inner Ring No
Material 52100 Bearing Steel
Housing & Shaft Fillet (in) 0.06
Series Standard
Platform Guiderol Bearing
Cage Material No retainer
Sealed Sealed - Both Sides
Bore Size - Inch 1.875
Lubrication Hole Type Lubrication Groove & Hole
Flanges No Flanges
Dynamic Load Rating (lb) 8150
Hole Diameter 0.094
Weight 0.59 LB
EAN or UPC 726166062354
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison