
- 2.1875 Outside Diameter - Inch
- Straight Bore Type
features
- Machined race needle bearing
- Full complement of center-guided needle rolling elements
- Annular lubrication groove
- Double rubber-lipped seals with one lip turned in and one lip turned out
Number of Rows | 1 |
Seal Type | Rubber Lip |
Dynamic Load Rating (lb) | 7500 |
Lubrication Hole Type | Lubrication Groove & Hole |
Precision Rating | RBEC-1 |
Platform | Guiderol Bearing |
Speed (Max) Grease | 2350 |
Includes Inner Ring | No |
Housing & Shaft Fillet (in) | 0.06 |
Cage Material | No retainer |
Hole Diameter | 0.094 |
Full Complement/Caged | Full Complement |
Material | 52100 Bearing Steel |
Bore Type | Straight |
Outside Diameter - Inch | 2.1875 |
Flanges | No Flanges |
Static Load Rating (lb) | 21700 |
Sealed | Sealed - Both Sides |
Bore Size - Inch | 1.625 |
Related Inner Ring | MI 21 |
Series | Standard |
Duplexing | No |
Weight | 0.46 LB |
EAN or UPC | 726166062132 |
