- 1.5 Outside Diameter - Inch
- Straight Bore Type
features
- Machined race needle bearing
- Full complement of center-guided needle rolling elements
- Annular lubrication groove
- Single rubber-lipped seal with lip turned out
| Lubrication Hole Type | Lubrication Groove & Hole |
| Material | 52100 Bearing Steel |
| Precision Rating | RBEC-1 |
| Hole Diameter | 0.079 |
| Series | Standard |
| Sealed | Sealed - One Side |
| Speed (Max) Grease | 3800 |
| Dynamic Load Rating (lb) | 4350 |
| Related Inner Ring | MI 12 |
| Cage Material | No retainer |
| Bore Size - Inch | 1 |
| Platform | Guiderol Bearing |
| Width | 1.75 |
| Full Complement/Caged | Full Complement |
| Includes Inner Ring | No |
| Number of Rows | 1 |
| Seal Type | Rubber Lip |
| Static Load Rating (lb) | 9600 |
| Flanges | No Flanges |
| Bore Type | Straight |
| Outside Diameter - Inch | 1.5 |
| Duplexing | No |
| Housing & Shaft Fillet (in) | 0.04 |
| Weight | 0.192 LB |
| EAN or UPC | 726166061623 |

